SecureFit 400, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Blue Lens, Blue/Gray Frame

  • Mfr # SF402XSGAF-BLU

  • Zoro # G3793074


product price:  $12.89
/ea

Key Features

Frame Type
Frameless
Frame Color
Blue/Gray
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF402XSGAF-BLU
Zoro #
G3793074
UPC #
50051131278504
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Blue
Frame Type
Frameless
Frame Color
Blue/Gray
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
SecureFit 400
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UV Protection
X-Ray Detectable
No
Photochromatic Lens
No
Features
3Mâ„¢ Pressure Diffusion Temple Technology, Adjustable nose bridge, Brow and nose bridge, Color-accented temples, Comfortable Wraparound Frame, Dual-injected adjustable temples, Dual-injected brow bar, Durable construction, Elastomeric browguard, Flexible fit temples, Lightweight, Polycarbonate lens, Soft nose bridge, Wraparound polycarbonate lens
Used For
Chemicals, Food & Beverage Manufacturing, Oil & Gas, Sawing, Transportation
Arm Tip Type
Wraparound
Arm Color
Black/Blue
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Arm Material
Xylex
Temple Adjustment Type
Pressure Diffusion
Padding Location
Nose Bridge, Temples
Nose Bridge Adjustment Type
Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPE
Temple Tip Features
Flexible, Non-Slip, Soft
Infra-Red Light Scale Protection Designation
R0
Adjustable Pieces
Nose Bridge, Temple
Brow Lining Material
TPE
Visible Light Scale Protection
L3
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue/Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.