SecureFit 400, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Brown Lens, Black/Brown Frame

  • Mfr # 1334251

  • Zoro # G5919300


product price:  $8.99
/ea

Key Features

Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1334251
Zoro #
G5919300
UPC #
50051131277361
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Brown
Frame Type
Frameless
Frame Color
Black/Brown
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit 400
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Arm Tip Type
Wraparound
Arm Color
Black/Brown
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Flexible, Non-Slip, Soft
Arm Material
Xylex
Temple Adjustment Type
Pressure Diffusion
Application
General Purpose
Visible Light Scale Protection
L2.5
Infra-Red Light Scale Protection Designation
R0
Nose Bridge Material
TPE
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge, Temple

Description

Safety Glasses, Series SecureFit(TM) 400, Gender Unisex, Lens Color Bronze, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Brown, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Brown, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.