SecureFit 400, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Gray Lens, Blue/Black Frame

  • Mfr # 1334248

  • Zoro # G5937887


product price:  $11.29
/ea

Key Features

Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
Yes
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1334248
Zoro #
G5937887
UPC #
50051131277323
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Blue/Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
Yes
Frame Style
Wraparound
Series
SecureFit 400
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Features
3Mâ„¢ Pressure Diffusion Temple Technology, Adjustable nose bridge, Comfortable Wraparound Frame, Dual-injected adjustable temples, Dual-injected brow bar, Durable construction, Flexible fit temples, Lightweight, Polycarbonate lens, Wraparound polycarbonate lens; Removable Gasket Seal
Used For
Assembly, Automotive, Aviation, Chemical Handling, Chemicals, Chiseling, Construction, Demolition, Drilling, Facility Maintenance, Food & Beverage, Food & Beverage Manufacturing, General Manufacturing, Grinding, Law Enforcement, Machine Operation, Machining, Masonary, Metal Fabrication, Mining, Oil & Gas, Pharmaceuticals, Pouring/Casting, Power Fastening, Primary Metal, Remediation, Riveting, Sawing, Transportation, UV Protection
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Arm Color
Black/Blue
Hinge Type
Barrel
Temple Adjustment Type
Pressure Diffusion
Temple Tip Features
Flexible, Non-Slip, Soft
Visible Light Scale Protection
L3
Padding Location
Nose Bridge, Temples
Adjustable Pieces
Nose Bridge, Temple
Brow Lining Material
Foam
Arm Material
Xylex
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Infra-Red Light Scale Protection Designation
R0
Nose Bridge Material
TPE
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Eye Socket Lining Material
Foam

Description

Safety Glasses, Series SecureFit(TM) 400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.