SecureFit 400, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Orange Lens, Black/Brown Frame

  • Mfr # 1334252

  • Zoro # G5913411


product price:  $9.89
/ea

Key Features

Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1334252
Zoro #
G5913411
UPC #
50051131277378
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Orange
Frame Type
Frameless
Frame Color
Black/Brown
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit 400
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Arm Color
Black/Brown
Hinge Type
Barrel
Nose Bridge Material
TPE
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Adjustment Type
Flexible
Application
General Purpose
Temple Tip Features
Flexible, Non-Slip, Soft
Arm Material
Xylex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Nose Bridge, Temple
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge, Temples
Infra-Red Light Scale Protection Designation
R0

Description

Safety Glasses, Series SecureFit(TM) 400, Gender Unisex, Lens Color Orange, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Orange, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Brown, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.