Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecureFit 600, Safety Glasses, Anti-Fog, Amber Lens, Gray Frame, Half-Frame

  • Mfr # SF603SGAF

  • Zoro # G2124600


product price: $11.49
/ea

Key Features

Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF603SGAF
Zoro #
G2124600
UPC #
50051131273394
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Traditional
Series
SecureFit 600
Standards
ANSI Z87.1-2003
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Arm Color
Gray
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Hinge Type
Barrel
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Flexible
Padding Location
Nose Bridge
Arm Material
Xylex
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
Rubber
Nose Bridge Adjustment Type
Flexible
Infra-Red Light Scale Protection Designation
R0
Temple Adjustment Type
Pressure Diffusion
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series SecureFit(TM) 600, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scotchgard(TM) Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, TPU, Lens Material Polycarbonate, Temple Color Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.