Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black

  • Mfr # H-810SFR-UV

  • Zoro # G403753425


product price: $20.15
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-810SFR-UV
Zoro #
G403753425
UPC #
50076308945461
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
SecureFit(TM) Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Navy
Head Protection Venting
No
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
Application
General Purpose
ANSI Classification
Type 1, Class G, Type 1, Class E
Includes
Sweatband, Uvicator
Weight
14 oz
CSA Class
E, G
ANSI Impact Type
1
ANSI Electrical Class
E, G
Reverse Donning
Yes
CSA Type
1
Head Protection Brand
3M

Description

Full Brim Hard Hat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.