Zoro Homepage

SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange

  • Mfr # H-807SFR-UV

  • Zoro # G803890997


product price: $20.15
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-807SFR-UV
Zoro #
G803890997
UPC #
50076308945409
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
SecureFit(TM) Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Visibility Orange
Head Protection Venting
No
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
CSA Type
1
Includes
Sweatband, Uvicator
ANSI Impact Type
1
Weight
14 oz
Application
General Purpose
ANSI Electrical Class
E, G
ANSI Classification
Type 1, Class G, Type 1, Class E
Reverse Donning
Yes
CSA Class
E, G
Head Protection Brand
3M

Description

Full Brim Hard Hat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.