SecureFit Safety Glasses, 200 Series, Anti-Fog, Anti-Scratch, Frameless, Clear Arm, Clear Lens

  • Mfr # SF201AFP

  • Zoro # G5084161


product price:  $4.95
/ea
Sold in multiples of 20 for $99.00

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF201AFP
Zoro #
G5084161
UPC #
051141563695
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal
Dimensions
10 in
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit 200
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
Gender
Unisex
Used For
Assembly, Chipping, Chiseling, Cleaning, Composite Finishing, Demolition, Drilling, Electrical, Exterior Assembly, Facility Maintenance, Final Finish, Grinding, Interior Assembly, Machine Operation, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Power Fastening, Remediation, Riveting, Sanding, Sawing, UV Protection, Welding
Features
3Mâ„¢ Pressure Diffusion Temple Technology; Impact-resistant Lens
Arm Color
Clear
Application
General Purpose
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Adjustable Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Wraparound
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Material
Polycarbonate
Infra-Red Light Scale Protection Designation
R0
Adjustable Pieces
Temple
Arm Material
Xylex

Description

Safety Glasses, Series 3M(TM) Solus(TM) CCS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color White, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.