SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Black
Mfr # X5012V-ANSI
Zoro # G3793467
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X5012V-ANSI
Zoro #
G3793467
UPC #
50076308943139
Country of Origin
Poland
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Vented Hard Hat
Head Protection Style
Climbing
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Black
Head Protection Venting
Yes
Standards
ANSI Z89.1
ANSI Electrical Class
C
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Classification
Type 1, Class C
Graphics
None
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C
Includes
Replaceable Brow Pad, Uvicator
Accessory Slots
Yes
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Accessory Slots, Pressure Diffusion Technology, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector
Head Protection Brand
3M
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.