SecureFit(TM) 500, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # SF502AF-BLK

  • Zoro # G805976934


product price:  $7.15
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF502AF-BLK
Zoro #
G805976934
UPC #
50638060429353
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit(TM) 500
Standards
ANSI Z87.1-2015
Features
3 position lens angle adjustments, 3-position pantascopic lens adjustment, 3Mâ„¢ Pressure Diffusion Temple Technology, Adjustable lens angles, Comfortable Wraparound Frame, Durable construction, Integrated sideshields, Lens angle adjustment, Lightweight, Polycarbonate lens
Used For
Assembly, Automotive, Aviation, Chemical Handling, Chemicals, Chiseling, Construction, Demolition, Drilling, Facility Maintenance, Food & Beverage, Food & Beverage Manufacturing, General Manufacturing, Grinding, Law Enforcement, Machine Operation, Machining, Masonary, Metal Fabrication, Military, Military Maintenance, Repair & Operation (MRO), Military Tactical, Mining, Oil & Gas, Painting, Pharmaceuticals, Pouring/Casting, Power Fastening, Primary Metal, Remediation
Photochromatic Lens
No
Metal Detectable
Yes
UV Protection
99.9% UVA/UVB
Gender
Unisex
Temple Style
3M Pressure Diffusion Temple Technology, Adjustable Temples
X-Ray Detectable
Yes
Dielectric Protection
No
Arm Tip Type
Wraparound
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Includes No Lens Coatings
No
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Color
Black
Includes Padded Arms
No
Includes Scratch-Resistant Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R0
Includes Eye Socket Lining
No
Hinge Type
Barrel
Temple Tip Features
Flexible
Adjustable Pieces
Temple
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Arm Material
Xylex
Temple Adjustment Type
Pressure Diffusion
Visible Light Scale Protection
L3

Description

Safety Glasses, Series SecureFit(TM) 500, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.