SecureFit(TM) 500, Safety Glasses, Anti-Fog, Gray Lens, Black/Green Frame, Frameless

  • Mfr # SF530AF-GRN

  • Zoro # G305976946


product price:  $14.59
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Black/Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF530AF-GRN
Zoro #
G305976946
UPC #
50638060429315
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black/Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit(TM) 500
Standards
ANSI-ISEA Z87.1-2020
UV Protection
99.9% UV Protection
X-Ray Detectable
Yes
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
Yes
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Includes Anti-Fog Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Includes No Lens Coatings
No
Infra-Red Light Scale Protection Designation
R3
Adjustable Nose Piece
No
Arm Color
Black/Green
Application
General Purpose
Includes Padded Arms
No
Dielectric Protection
No
Includes Padded Nose Piece
No
Includes Anti-Static Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Hinge Type
Barrel
Temple Adjustment Type
Pressure Diffusion
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Flexible
Arm Material
Xylex
Nose Bridge Material
Polycarbonate

Description

Safety Glasses, Series SecureFit(TM) 500, Gender Unisex, Lens Color Shade 3.0, Lens Coating Anti-Fog, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI-ISEA Z87.1-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.