SecureFit(TM) 500, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame

  • Mfr # SF501SGAF-BLK-FM

  • Zoro # G201283698


product price:  $15.49
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF501SGAF-BLK-FM
Zoro #
G201283698
UPC #
50076308946079
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
SecureFit(TM) 500
Standards
ANSI-ISEA Z87.1-2020
Features
3 position lens angle adjustments, 3Mâ„¢ Pressure Diffusion Temple Technology, Comfortable Wraparound Frame, Durable construction, Integrated sideshields, Lightweight, Polycarbonate lens; Removable Gasket Seal
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.9% UV Protection
Gender
Unisex
X-Ray Detectable
No
Used For
Assembly, Automotive, Aviation, Chemical Handling, Chemicals, Chiseling, Construction, Demolition, Drilling, Facility Maintenance, Food & Beverage, Food & Beverage Manufacturing, General Manufacturing, Grinding, Law Enforcement, Machine Operation, Machining, Masonary, Metal Fabrication, Military, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Military Tactical, Mining, Oil & Gas, Painting, Pharmaceuticals, Pouring/Casting, Power Fastening, Primary Metal, Remediation, Repair & Operation (MO)
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black
Includes Polarized Lens Coating
No
Application
General Purpose
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
Polycarbonate
Arm Tip Type
Wraparound
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Nose Piece
No
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R0
Adjustable Nose Piece
No
Includes Padded Arms
No
Brow Lining Material
Foam
Dielectric Protection
No
Hinge Type
Barrel
Eye Socket Lining Material
Foam
Arm Material
Xylex
Includes Eye Socket Lining
Yes
Shop By
New Products
Lining Location
Eye Socket
Temple Tip Features
Flexible
Adjustable Pieces
Temple
Temple Adjustment Type
Pressure Diffusion
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series SecureFit(TM) 500, Gender Unisex, Lens Color Clear, Lens Coating Scotchgard(TM) Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI-ISEA Z87.1-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.