Zoro Homepage

SecureFit(TM) Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class G, Type 1, Class E

  • Mfr # H-709SFR-UV

  • Zoro # G903927548


product price: $17.89
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-709SFR-UV
Zoro #
G903927548
UPC #
50076308945157
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
SecureFit(TM) Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Visibility Yellow
Head Protection Venting
No
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
CSA Class
E, G
ANSI Classification
Type 1, Class G, Type 1, Class E
ANSI Impact Type
1
Application
General Purpose
Weight
13 oz
High-Visibility
Yes
CSA Type
1
ANSI Electrical Class
E, G
Reverse Donning
Yes
Includes
Sweatband, Uvicator
Head Protection Suspension Type
Ratchet (4-Point)
Head Protection Brand
3M

Description

Hard Hat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.