Zoro Homepage

Self Adh Bumper, 56 Bumpons per Pack, PK18

  • Mfr # SJ5012

  • Zoro # G5521765


product price: $219.99
/pk 18, $12.22/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black
Width
0.5 in
Length
0.14 in
Height
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5012
Zoro #
G5521765
UPC #
00048011535326
Country of Origin
United States

Dimensions

Width
0.5 in
Length
0.14 in
Height
0.14 in
Overall Length
0.5 in
Overall Height
0.14 in
Overall Width
0.14 in

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Black
For Use On
Cabinets, Doors, Drawer Fronts
Shape
Cylindrical
Includes
(18) Blister Packs of 56 Bumpons
Standards
ASTM C501, ASTM D1000, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB
Application Temperature - Minimum
40 Degrees F
Hardness
72 Shore M
Application Temperature - Maximum
125 Degrees F
Compatible Surfaces
Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel

Description

Self-Adhesive Bumper, Shape Cylindrical, Height 0.14 in, Width 0.5 in, Length 0.14 in, Color Black, Material Polyurethane, For Use On Cabinets, Doors, Drawer Fronts, Includes (18) Blister Packs of 56 Bumpons, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.