Zoro Homepage

Self-Adhesive Bumper, Roll, Polyurethane

  • Mfr # SJ5632

  • Zoro # G815263444


product price: $2,097.99
/ea
Sold in multiples of 11 for $23,077.89
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Clear
Shape
Roll
Overall Length
216 ft
Application Temperature - Maximum
125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5632
Zoro #
G815263444
UPC #
00051141417523
Country of Origin
United States

Dimensions

Overall Length
216 ft
Overall Width
4.5 in

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Clear
Shape
Roll
Application Temperature - Maximum
125 Degrees F
Hardness
73-78 Shore M
Compatible Surfaces
Energy Substrate, Polypropylene, Textured or Powder-Coated Paint

Description

Protective Bumpon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.