
SELF-STICK WALL PAD PRIMARY RULED
Mfr # 566PRL
Zoro # G915852067
product price: $43.59
/eaKey Features
Color
White
Sheet Size
20 in x 23 in
Binding Location
Top
Includes
20-Sheets/Pad, 2-Pads/Pack and Command Strips
Cover Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
566PRL
Zoro #
G915852067
UPC #
51141340876
Country of Origin
United States
Dimensions
Sheet Size
20 in x 23 in
Details
Color
White
Binding Location
Top
Includes
20-Sheets/Pad, 2-Pads/Pack and Command Strips
Item
Flip Chart Pad
Cover Material
Cardboard
Margin Rule Type
Ruled
Margin Color
Blue
Features
Repositionable, Removable, Sturdy Back, Resist Bleed-through, Bleed Resistant, Self-adhesive
Number of Sheets
20
Binding Type
Stapled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.