Series 1000, Safety Glasses, Scotchgard Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Frameless

  • Mfr # S1501SGAF

  • Zoro # G201271428


product price:  $18.25
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1501SGAF
Zoro #
G201271428
UPC #
50638060429063
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Series 1000
Standards
ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, CSA Z94.3
ANSI Dust/Splash Rating
ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, CSA Z94.3
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Padded Nose Piece
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
Yes
Arm Color
Black
Includes Padded Arms
Yes
Ultra-Violet Scale Protection Designation
99.9% UVA/UVB/UVC
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Includes No Lens Coatings
No
Brow Lining Material
Foam
Eye Socket Lining Material
TPE Foam
Adjustable Nose Piece
No
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series S1501SGAF, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.