Sew on Antislip Tape Nylon Knit Fabric 120 Grit Size, Black, 4 in W x 4" L, 33 mil Thick

  • Mfr # GM110

  • Zoro # G5534961


product price:  $33.75
/ea

Key Features

Width
4 in
Material
Nylon Knit Fabric
Color
Black
Length
4"
Thickness
33 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM110
Zoro #
G5534961
UPC #
888519015827
Country of Origin
Korea, Republic of

Dimensions

Width
4 in
Length
4"
Thickness
33 mil
Grit Size
120

Details

Item
Sew on Antislip Tape
Material
Nylon Knit Fabric
Color
Black
Includes
5 Squares
Performance Temp.
-40 Degrees to 160 Degrees F
Tape Adhesive
No Adhesive
Tape Color
Black
Tensile Strength
22 lb-in
Grit Material
Nylon Knit Backing
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Pattern
Solid
Backing
Sew On
Shape
Square
Tape Shape
Square
Legend
No legend
Adhesive Material
Not Adhesive
Backing Material
Nylon Knit Backing
Hook and Loop Shape
Square
Adhesive Type
No Adhesive
Glow In The Dark
No
Performance Temperature Range
-40 Degrees to 160 Degrees F

Description

Sew on Antislip Tape, Hook and Loop Shape Square, Length 4 In., Width 4 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive, Includes 5 Squares

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.