Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, 3/4" x 16.5

  • Mfr # 2231 273

  • Zoro # G8831013


product price: $1.99
/ea
Sold in multiples of 500 for $995.00

Key Features

Grit
40
Width
2.75 in
Length
16.5 in
Abrasive Material
Ceramic Aluminum Oxide
Attachment Type
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2231 273
Zoro #
G8831013
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75 in
Length
16.5 in

Details

Item
Sheet
Grit
40
Abrasive Material
Ceramic Aluminum Oxide
Attachment Type
PSA
Color
Green
Application
Metal Shaping, Rust Removal, Filter Shaping, Paint Removal, Filler Shaping
Sanding Method
Hand, Machine
Sanding Type
Dry

Description

Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.