Zoro Homepage

Sheet, 4.5" x 30

  • Mfr # 1879

  • Zoro # G8831880


product price: $11.89
/ea
Sold in multiples of 50 for $594.50

Key Features

Grit
P36
Width
4 in
Length
30 in
Backing Weight
E Weight
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1879
Zoro #
G8831880
UPC #
51131018792
Country of Origin
United States

Dimensions

Width
4 in
Length
30 in

Details

Item
Sheet
Grit
P36
Backing Weight
E Weight
Color
Purple
Abrasive Material
Aluminum Oxide
Attachment Type
Hook & Loop
Application
Coating Removal, Deburring, Filler Shaping, Metal Shaping, Paint Preparation, Paint Removal, Rust Removal
Sanding Method
Machine
Type
Sheet
Sanding Type
Dry

Description

Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.