Zoro Homepage

Sheet, Ceramic Aluminum Oxide, 40 Grit, 255U

  • Mfr # 02640

  • Zoro # G0384630


product price: $88.55
/pk 10, $8.86/ea
Sold in multiples of 5 for $442.75
Free Shipping & Returns

Key Features

Grit
40
Backing Material
Paper
Width
4-1/2"
Length
30"
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02640
Zoro #
G0384630
UPC #
00051131026407
Country of Origin
United States

Dimensions

Width
4-1/2"
Length
30"

Details

Item
Sheet
Grit
40
Backing Material
Paper
Grade
Coarse
Series
255U
Backing Weight
E
Abrasive Material
Ceramic Aluminum Oxide
Color
Green

Description

Sheets, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.