Zoro Homepage

Short-Barrel Splice, 2.13 in., Orange, PK10

  • Mfr # 10007

  • Zoro # G5715035


product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Orange
Length
2.13 in
Die Code
Thomas and Bets:13462,13455, U27RT (2) crimps, A27R (1) crimp, Burndy: W243 (2) crimps
Material
High Conductivity Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10007
Zoro #
G5715035
UPC #
00054007127901
Country of Origin
Chile

Dimensions

Maximum Wire Size
3/0 AWG
Length
2.13 in
Outside Dia.
0.62 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Orange
Die Code
Thomas and Bets:13462,13455, U27RT (2) crimps, A27R (1) crimp, Burndy: W243 (2) crimps
Material
High Conductivity Copper
Standards
CSA Certified, UL Listed

Description

Open Barrel Splices, Color Code Orange, Die Code 50, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 3/0 AWG, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438, Barrel Inside Diameter 0.49 in, Barrel Outside Diameter 0.62 in, Compatible Installation Tool Model Number 10000 to 11000, Contact Finish Tin, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.