Zoro Homepage

Short-Barrel Splice, 3.88 in. L, Wht, PK3

  • Mfr # 10024

  • Zoro # G5686125


product price: $168.99
/pk 3, $56.33/ea
Free Shipping & Returns

Key Features

Type
Crimp
Color
White
Maximum Wire Size
1000 kcmil
Minimum Wire Size
1000 kcmil
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024
Zoro #
G5686125
UPC #
00054007129318
Country of Origin
Chile

Dimensions

Maximum Wire Size
1000 kcmil
Minimum Wire Size
1000 kcmil
Length
3.88 in
Outside Dia.
1.5 in
Overall Length
3.38 in
Barrel Size
Standard
Maximum Wire Insulation Diameter
1.5 in
Barrel Inside Diameter
1.17 in
Barrel Outside Diameter
1.5 in
For Minimum Wire Size - Solid
1000 kcmil
For Maximum Wire Size - Solid
1000 kcmil

Description

Open Barrel Splices, Barrel Finish Tin Plated, Barrel Size Standard, Color Code White, Die Code S44RT, P44RT, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 1000 kcmil, Number of Crimps 8, Overall Length 3.38 in, Maximum Operating Temperature 221 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards UL Listed, Barrel Inside Diameter 1.17 in, Barrel Outside Diameter 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.