Zoro Homepage
This item is Discontinued.
3M Shrink Tubing, 0.046in ID, Black, 4ft, PK25 VFP-876-3/64-Black-4'

Shrink Tubing, 0.046in ID, Black, 4ft, PK25 (Discontinued)

  • Mfr # VFP-876-3/64-Black-4'
  • Zoro # G5572463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFP-876-3/64-Black-4'
Zoro #
G5572463
UPC #
00051128597019
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
23 to 17 AWG
Shrink Tubing Wall Thickness After Shrinking
0.016 in
Use With Wire Size
23 to 17 AWG
Length
4 ft.
Wall Thickness After Shrinking
0.016 in
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.046 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.023 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
Yes
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Standards
MIL-R-46846, Type V; ULFile E-39100, E-69751; CSA L R 3 8 2 2 7
Item
Heat Shrink Tubing
Max. Voltage
800V
Features
Flame Retardant
Min. Shrink Temp.
212 Degrees F
Shrink Tube Material Type
Very Flexible
I.D. Before Shrinking
0.046"
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Material
Very Flexible Polyolefin

Description

Heat Shrink Tubing, Thin Wall, Material Very Flexible Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 23 to 17 AWG, I.D. Before Shrinking 0.046 in, I.D. After Shrinking 0.023 in, Wall Thickness After Shrinking 0.016 in, Length 4 ft, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F, Features Flame Retardant, Standards MIL-R-46846, Type V; ULFile E-39100, E-69751; CSA L R 3 8 2 2 7, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.