Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Lined Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking, 250 PK

  • Mfr # EPS-200-1/8-48-Black

  • Zoro # G5774246


product price: $998.99
/pk 250, $4.00/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-200-1/8-48-Black
Zoro #
G5774246
UPC #
00051128599525
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
22 to 16 AWG
Shrink Tubing Wall Thickness After Shrinking
0.027 in
Use With Wire Size
22 to 16 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible
Max. Voltage
600 V
Shrink Tubing I.D. Before Shrinking
1/8 in
Standards
CSA Certified, RoHS 2011/65/EU, SAE AS23053/4, UL Listed
Features
Moisture Seal Protection
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
Dielectric Strength
600 V
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
I.D. After Shrinking
0.06 in
I.D. Before Shrinking
0.13 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.