Zoro Homepage
This item is Discontinued.
3M Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking, Clear, 4 ft MFP-1/8-48-Clear

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking, Clear, 4 ft (Discontinued)

  • Mfr # MFP-1/8-48-Clear
  • Zoro # G5552136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP-1/8-48-Clear
Zoro #
G5552136
UPC #
10051128599287
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
22 to 16 AWG
Shrink Tubing Wall Thickness After Shrinking
0.1 in
Use With Wire Size
22 to 16 AWG
Wall Thickness After Shrinking
0.1 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Modified Polyvinylidene Fluoride
Color
Clear
Temp. Range
-67° to 347°F
Min. Shrink Temp.
250°F
Features
Offers Shrink-Fit Protection and Strain Relief Of Wires, Solder Joints, Terminals and Connections, Suitable for Marking Electronics and Appliances, Transparent Insulation for Easy, See-Through Inspection and Identification
Standards
AMS-3632, CSA, OFT Certified, RoHS 2011/65/EU, SAE AS23053/8, UL Listed
Flame Retardant
Yes
Max. Voltage
600 V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Max. Temp. Rating
347 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
Dielectric Strength
900 V
I.D. After Shrinking
0.06 in
I.D. Before Shrinking
0.13 in

Description

Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.1 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, High Heat-Resistant, Solvent-Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.