Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Shrink Tubing, 0.187in ID, Clear, 4ft, PK12 MFP-H-3/16-CR

Shrink Tubing, 0.187in ID, Clear, 4ft, PK12 (Discontinued)

  • Mfr # MFP-H-3/16-CR
  • Zoro # G5820394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP-H-3/16-CR
Zoro #
G5820394
UPC #
00051128597989
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
20 to 18 AWG
Shrink Tubing Wall Thickness After Shrinking
0.01 in
Use With Wire Size
20 AWG to 18 AWG
Wall Thickness After Shrinking
0.01 in
Length
4 ft
Length (Straight Wireway)
4 ft

Details

Color
Clear
Shrink Tubing I.D. Before Shrinking
0.187 in
I.D. After Shrinking
0.09 in
Shrink Tubing Material
Modified Polyvinylidene Fluoride
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Usable Temp. Range
-67 Degrees to 347 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Max. Voltage
600 V
Standards
AMS-3632, CSA, OFT Certified, RoHS 2011/65/EU, SAE AS23053/8, UL Listed
Item
Heat Shrink Tubing
Features
Offers Shrink-Fit Protection and Strain Relief Of Wires, Solder Joints, Terminals and Connections, Suitable for Marking Electronics and Appliances, Transparent Insulation for Easy, See-Through Inspection and Identification
Min. Shrink Temp.
250 Degrees F
I.D. Before Shrinking
0.19 in
Temp. Range
-67 Degrees to 347 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Dielectric Strength
900 V
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
Max. Temp. Rating
347 Degrees F
Material
Modified Polyvinylidene Fluoride
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F

Description

Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.01 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.