Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 EPS-300-H-1/4-48-BK

Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (Discontinued)

  • Mfr # EPS-300-H-1/4-48-BK
  • Zoro # G5637091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-300-H-1/4-48-BK
Zoro #
G5637091
UPC #
00051128597910
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
16 to 12 AWG
Shrink Tubing Wall Thickness After Shrinking
0.04 in
Use With Wire Size
16 AWG to 12 AWG
Length
4 ft
Wall Thickness After Shrinking
0.04 in
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.25 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.08 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Adhesive Lined
Yes
Shrink Tubing Usable Temp. Range
-67 Degrees to 230 Degrees F
Shrink Ratio
3:1
Shrink Tube Material Type
Flexible
Standards
CSA File LR38227, UL E157227
Max. Voltage
600 V
Item
Heat Shrink Tubing
Min. Shrink Temp.
250 Degrees F
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Temp. Range
-67 Degrees to 230 Degrees F
I.D. Before Shrinking
0.25 in
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Min. Temp. Rating
-67 Degrees F
Material
Polyolefin with Adhesive
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Dielectric Strength
700 V

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.08 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.