Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking, Black, 4 ft, 125 PK

  • Mfr # EPS-300-3/8-48-Black

  • Zoro # G5481971


product price: $926.99
/pk 125, $7.42/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-300-3/8-48-Black
Zoro #
G5481971
UPC #
00051128599198
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
12 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.055 in
Use With Wire Size
12 to 8 AWG
Wall Thickness After Shrinking
0.06 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.12 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Max. Voltage
600 V
Standards
CSA File LR38227, UL E157227
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Features
Dual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Dielectric Strength
700 V
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
I.D. After Shrinking
0.12 in
I.D. Before Shrinking
0.38 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.