Zoro Homepage
This item is Discontinued.
3M Heat Shrink Tubing, 2:1 Shrink Ratio, 0.375 in, Clear, 4 ft, 125 PK MFP-3/8-48-Clear

Heat Shrink Tubing, 2:1 Shrink Ratio, 0.375 in, Clear, 4 ft, 125 PK (Discontinued)

  • Mfr # MFP-3/8-48-Clear
  • Zoro # G5830666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP-3/8-48-Clear
Zoro #
G5830666
UPC #
00051128599310
Country of Origin
United States

Dimensions

Length
4 ft
Shrink Tubing Wall Thickness After Shrinking
0.012 in
Use With Wire Size
12 AWG to 8 AWG
Wall Thickness After Shrinking
0.01 in
Length (Straight Wireway)
4 ft

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
0.375 in
Material
Modified Polyvinylidene Fluoride
Color
Clear
Temp. Range
-67 Degrees to 347 Degrees F
Min. Shrink Temp.
250 Degrees F
Shrink Tubing Adhesive Lined
No
Flame Retardant
Yes
Features
Offers Shrink-Fit Protection and Strain Relief Of Wires, Solder Joints, Terminals and Connections, Suitable for Marking Electronics and Appliances, Transparent Insulation for Easy, See-Through Inspection and Identification
Shrink Tubing Material
Modified Polyvinylidene Fluoride
Standards
AMS-3632, CSA, OFT Certified, RoHS 2011/65/EU, SAE AS23053/8, UL Listed
Max. Voltage
600 V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Max. Temp. Rating
347 Degrees F
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
Dielectric Strength
600 V

Description

Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.01 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.