Zoro Homepage
This item is Discontinued.
3M Heat Shrink Tubing, 2:1 Shrink Ratio, 0.5 in, Clear, 4 ft, 100 PK MFP-1/2-48-Clear

Heat Shrink Tubing, 2:1 Shrink Ratio, 0.5 in, Clear, 4 ft, 100 PK (Discontinued)

  • Mfr # MFP-1/2-48-Clear
  • Zoro # G5804337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP-1/2-48-Clear
Zoro #
G5804337
UPC #
10051128599348
Country of Origin
United States

Dimensions

Length
4 ft
Shrink Tubing Wall Thickness After Shrinking
0.012 in
Use With Wire Size
6 AWG to 1 AWG
Wall Thickness After Shrinking
0.01 in
Length (Straight Wireway)
4 ft

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
0.5 in
Material
Modified Polyvinylidene Fluoride
Color
Clear
Temp. Range
-67 Degrees to 347 Degrees F
Min. Shrink Temp.
250 Degrees F
Shrink Tubing Material
Modified Polyvinylidene Fluoride
Max. Voltage
600 V
Shrink Tubing Adhesive Lined
No
Features
Offers Shrink-Fit Protection and Strain Relief Of Wires, Solder Joints, Terminals and Connections, Suitable for Marking Electronics and Appliances, Transparent Insulation for Easy, See-Through Inspection and Identification
Flame Retardant
Yes
Standards
AMS-3632, CSA, OFT Certified, RoHS 2011/65/EU, SAE AS23053/8, UL Listed
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Max. Temp. Rating
347 Degrees F
Dielectric Strength
900 V
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
Package Style
Individual Pieces

Description

Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.01 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.