Zoro Homepage
This item is Discontinued.
3M Shrink Tubing, 0.5in ID, Black, 4ft, PK75 MW-1/2-48-Black

Shrink Tubing, 0.5in ID, Black, 4ft, PK75 (Discontinued)

  • Mfr # MW-1/2-48-Black
  • Zoro # G5695331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-1/2-48-Black
Zoro #
G5695331
UPC #
00051128598252
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.055 in
Use With Wire Size
6 to 1 AWG
Wall Thickness After Shrinking
0.055 in
Length
4 ft
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.500 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.195 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
Yes
Shrink Tubing Usable Temp. Range
-67 Degrees to 230 Degrees F
Shrink Ratio
2.5:1
Max. Voltage
600V
Min. Shrink Temp.
275 Degrees F
Shrink Tube Material Type
Semi Rigid
Item
Heat Shrink Tubing
Standards
SAE-AMS-DTL-23053/4, Class 1* ;AMS-3634;UL FILE E-157227
Temp. Range
-67 Degrees to 230 Degrees F
I.D. Before Shrinking
0.500 in
Tubing Wall Type
Thin Wall
Adhesive Lined
Yes
Material
Semi-Rigid Polyolefin With Adhesive

Description

Heat Shrink Tubing, Thin Wall, Material Semi-Rigid Polyolefin With Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 6 to 1 AWG, I.D. Before Shrinking 0.500 in, I.D. After Shrinking 0.195 in, Wall Thickness After Shrinking 0.055 in, Length 4 ft, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Min. Shrink Temp. 275 Degrees F, Standards SAE-AMS-DTL-23053/4, Class 1* ;AMS-3634;UL FILE E-157227, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.