Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Heat Shrink Tubing, 2:1 Shrink Ratio, 1.0 in, Black, 50 ft VTN200-1-50'-BLACK-SPOOL

Heat Shrink Tubing, 2:1 Shrink Ratio, 1.0 in, Black, 50 ft (Discontinued)

  • Mfr # VTN200-1-50'-BLACK-SPOOL
  • Zoro # G3243895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTN200-1-50'-BLACK-SPOOL
Zoro #
G3243895
UPC #
00054007400806
Country of Origin
United States

Dimensions

Length
50 ft
Shrink Tubing Wall Thickness After Shrinking
0.049 in
Use With Wire Size
4/0 AWG to 500 MCM
Wall Thickness After Shrinking
0.05 in
Length (Straight Wireway)
50 ft

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1.0 in
Material
Modified Fluoroelastomer
Color
Black
Temp. Range
-67 Degrees to 392 Degrees F
Min. Shrink Temp.
347 Degrees F
Features
Chemical Resistant, Flame Retardant, Oil Resistant
Standards
AMS-R46846, Type 3, Class 1, RoHS 2011/65/EU, SAE AS23053/13
Shrink Tubing Adhesive Lined
No
Shrink Tubing Material
Modified Fluoroelastomer
Max. Voltage
600 V
Flame Retardant
Yes
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Max. Temp. Rating
392 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
Package Style
Cut to Length
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
500 V

Description

Heat Shrink Tubing, Thin Wall, Material Modified Fluoroelastomer, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.05 in, Length 50 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.