Skip to Main Content
customer-service Help

Shrink Tubing, 3.0in ID, Red, 4ft, PK12

  • Zoro #: G5825547
  • Mfr #: FP-301-3-Red-4'-Bulk
3M Shrink Tubing, 3.0in ID, Red, 4ft, PK12 FP-301-3-Red-4'-Bulk
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$237.20 ($19.77/unit)
  • Color: Red
  • Shrink Tubing I.D. Before Shrinking: 3.0 in
  • Shrink Tubing Material: Polyolefin
See full product details
Out of Stock

3M #FP-301-3-RED-4'-BULK Specifications

  • Zoro #: G5825547
  • Mfr #: FP-301-3-Red-4'-Bulk
  • Color: Red
  • Shrink Tubing I.D. Before Shrinking: 3.0 in
  • Shrink Tubing Material: Polyolefin
  • I.D. After Shrinking: 1.5 in
  • Shrink Tubing Type: Heat Shrink Tubing
  • Flame Retardant: Yes
  • Shrink Tubing Wall Type: Thin Wall
  • Shrink Tubing Length: 4 ft
  • Shrink Tubing Adhesive Lined: No
  • Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
  • Use Shrink Tubing With Wire Size: 600 to 2000 kcmil
  • Shrink Ratio: 2:1
  • Item: Heat Shrink Tubing
  • Shrink Tube Material Type: Flexible
  • Features: Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
  • Min. Shrink Temp.: 212 Degrees F
  • Max. Voltage: 600 V
  • Shrink Tubing Wall Thickness After Shrinking: 0.05 in
  • Standards: CSA Certified, RoHS 2011/65/EU, UL E39100
  • I.D. Before Shrinking: 3 in
  • Temp. Range: -67 Degrees to 275 Degrees F
  • Use With Wire Size: 600 MCM to 2000 MCM
  • Adhesive Lined: No
  • Tubing Wall Type: Thin Wall
  • Length: 4 ft
  • Min. Temp. Rating: -67 Degrees F
  • Wall Thickness After Shrinking: 0.05 in
  • Material: Polyolefin
  • Shrink Tubing Properties: Acid and Alkali Resistant, Solvent Resistant
  • Dielectric Strength: 900 V
  • Package Style: Individual Pieces
  • Max. Temp. Rating: 275 Degrees F
  • Length (Straight Wireway): 4 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 600 MCM to 2000 MCM, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.05 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V

Reviews of 3M #FP-301-3-RED-4'-BULK