Zoro Homepage
This item is Discontinued.
3M Shrink Tubing, 4.0in ID, Black, 4ft, PK2 FP-301-4-48-Black

Shrink Tubing, 4.0in ID, Black, 4ft, PK2 (Discontinued)

  • Mfr # FP-301-4-48-Black
  • Zoro # G8494105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-301-4-48-Black
Zoro #
G8494105
UPC #
00051128596241
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
1250 to 2000 kcmil
Shrink Tubing Wall Thickness After Shrinking
0.055 in
Use With Wire Size
1250 to 2000 kcmil
Wall Thickness After Shrinking
0.055"
Length
4 ft.

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
4.000 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
2.000 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Min. Shrink Temp.
212 Degrees F
Features
Flame Retardant
Shrink Tube Material Type
Flexible
Standards
SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Item
Heat Shrink Tubing
Max. Voltage
600V
I.D. Before Shrinking
4.000"
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Material
Flexible Polyolefin

Description

Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1250 to 2000 kcmil, I.D. Before Shrinking 4.000 In., I.D. After Shrinking 2.000 in, Wall Thickness After Shrinking 0.055 In., Length 4 ft., Color Black, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F, Features Flame Retardant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.