Zoro Homepage

Shrink Tubing, Stud Size#10, PK50

  • Mfr # 58766

  • Zoro # G922412940


product price: $47.65
/pk 50, $0.95/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58766
Zoro #
G922412940
UPC #
00051128587669
Country of Origin
United States

Description

Shrink Tubing, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Seam Style Brazed, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Barrel Length 1.03 in, Barrel Style Brazed, Compatible with Product Type Terminal Block, Minimum Operating Temperature -40 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.