Shrink Tubing, Stud Size#8, PK50
Mfr # 58765
Zoro # G822254305
product price: $47.65
/pk 50, $0.95/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58765
Zoro #
G822254305
UPC #
00051128587652
Country of Origin
United States
Description
Shrink Tubing, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Seam Style Brazed, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Barrel Style Brazed, Compatible with Product Type Terminal Block, Minimum Operating Temperature -40 Degrees F, Minimum Wire Size 12 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.