Shroud 7915-5/7915-5-AM, Accessory
- Mfr # 7100173797
- Zoro # G712339303
product price:Â
$
22.29
/ea
Key Features
Disc Diameter
4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Color
Green
Attachment Type
TR+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100173797
- Zoro #
- G712339303
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Abrasive Grade
- Extra Coarse
- Color
- Green
- Attachment Type
- TR+
- Number of Pieces
- 1
- Equipment - Machines
- Die Grinders
- Operating Speed (RPM)
- 12000 rpm
- Bond Type
- Resin
Dimensions
- Disc Diameter
- 4 in
Description
3M Shroud 7915-5/7915-5-AM, Accessory 5 EA/Case Shroud protects head and shoulders from dust and debris
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.