Zoro Homepage

Single Grit Sharpening Stone, 6 in W, 2 in L, Diamond, M125 Grit, Black

  • Mfr # 6220J

  • Zoro # G5972994


product price: $550.99
/pk 5, $110.20/ea
Free Shipping & Returns

Key Features

Abrasive Material
Diamond
Width
2 in
Length
6 in
Color
Black
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220J
Zoro #
G5972994
UPC #
00051144843657
Country of Origin
United Kingdom

Dimensions

Width
2 in
Length
6 in
Overall Length
6 in
Overall Width
2 in

Details

Item
Single Grit Sharpening Stone
Abrasive Material
Diamond
Grit
M125
Color
Black

Description

Single Grit Sharpening Stone, Overall Length 6 in, Overall Width 2 in, Abrasive Material Diamond, Grit M125, Product Type Single Grit Sharpening Stone, Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.