Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Grit Sharpening Stone, 6 in W, 2 in L, Diamond, M40 Grit, Yellow

  • Mfr # 60980021467

  • Zoro # G5990022


product price: $468.99
/pk 5, $93.80/ea
Free Shipping & Returns

Key Features

Abrasive Material
Diamond
Width
2 in
Length
6 in
Color
Yellow
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60980021467
Zoro #
G5990022
UPC #
051144843671
Country of Origin
United Kingdom

Dimensions

Width
2 in
Length
6 in
Overall Width
2 in
Overall Length
6 in

Details

Item
Single Grit Sharpening Stone
Abrasive Material
Diamond
Grit
M40
Color
Yellow

Description

Single Grit Sharpening Stone, Overall Length 6 in, Overall Width 2 in, Abrasive Material Diamond, Grit M40, Product Type Single Grit Sharpening Stone, Color Yellow, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.