
Sj3540 Dual Lock Reclosable Fastener Sj3540 Black, 2 In X 50 Yd Type 250
Mfr # 7000001981
Zoro # G522700775
product price:Â $1,333.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Rubber
Backing Material
Polypropylene
Color
Black
Width
2 in
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000001981
Zoro #
G522700775
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
50 yd
Details
Adhesive Type
Rubber
Backing Material
Polypropylene
Color
Black
Hook and Loop Shape
Roll
Description
3M Dual Lock Reclosable Fastener SJ3540, Black, 2 in x 50 yd, Type 250, 1 Roll/Case
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.