Shop 3M
See all product information
Create Account
Reclosable Fastener, Acrylic Adhesive, 25 yds, 1" W, Clear
- Mfr # 00212005321320
- Zoro # G4659795
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Width
1"
Length
25 yds
Hook and Loop Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00212005321320
- Zoro #
- G4659795
- UPC #
- -
- Country of Origin
- United States
- Item
- Reclosable Fastener
- Hook and Loop Type
- Self-Mating
- Adhesive Type
- Acrylic Adhesive
- Hook and Loop Shape
- Roll
- Color
- Clear
Dimensions
- Width
- 1"
- Length
- 25 yds
Description
SJ4570 Low Profile Dual Lock, 1 In.x25 yds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.