TM DUAL LOCKTM RECLOSABLE FASTENER, BLACK, 1 1/2 IN X 50 YD, TYPE 2
- Mfr # SJ3540
- Zoro # G315683445
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Rubber
Backing Material
Polyolefin
Width
3/4 in
Hook and Loop Shape
Roll
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJ3540
- Zoro #
- G315683445
- UPC #
- 21200443282
- Country of Origin
- United States
- Adhesive Type
- Rubber
- Backing Material
- Polyolefin
- Hook and Loop Shape
- Roll
- Color
- Black
Dimensions
- Width
- 3/4 in
Description
3MTM DUAL LOCKTM RECLOSABLE FASTENER SJ3540, BLACK, 1 1/2 IN X 50 YD, TYPE 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.