Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Kit, 12 In.L, 1 In.D, Steel

  • Mfr # DT100

  • Zoro # G0866783


product price: $40.99
/ea

Key Features

Color
Silver
Material
Steel
Fire Rating
4 hr
Standards
UL Classified
Expansion Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT100
Zoro #
G0866783
UPC #
051115188091
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Diameter
1 in
Diameter
1 in
Length
12 in
Overall Width
1 in

Details

Item
Sleeve Kit
Color
Silver
Material
Steel
Fire Rating
4 hr
Standards
UL Classified
Expansion Temperature
400 Degrees F
Includes
Sleeve, Putty, Brackets, and Screws
Shape
Round
For Use With
3M Fire Barrier Moldable Putty+ Sticks
For Use On
Cable
Features
No Gasket Required to Ease Installation Process, Ready to Install Kit for Complete Cable or Blank Firestop Installation, Rolled-Out Lip on Sleeve Allows for Smooth Cable Entry
Market
Commercial
Includes Mounting Hardware
Yes
Body Material Finish
Galvanized
Body Material
Steel
Expansion Volume
3X
Firestop Type
Putty Sleeves For Walls and Floors
Firestop Application
Cables

Description

Sleeve Kit, Cable Loading Area Not Applicable, Fire Rating 4 hr, For Pipe Size Not Applicable, For Use On Cable, Includes Brackets, Putty, Screws, Sleeve, Includes Mounting Hardware Yes, Outside Diameter 1 in, Overall Height Not Applicable, Overall Length 12 in, Overall Width 1 in, Shape Round, Usage Location Not Applicable, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 400 Degrees F, Expansion Volume 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.