Zoro Homepage

Slip Resistant Tape, Black, 2IN X 60FT

  • Mfr # 7732

  • Zoro # G116244432


product price: $65.55
/ea
Sold in multiples of 6 for $393.30

Key Features

Color
Black
Length
60 ft
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7732
Zoro #
G116244432
UPC #
00051131595156
Country of Origin
United States

Dimensions

Length
60 ft
Width
2 in

Details

Color
Black
Material
Polymer

Description

Slip Resistant Tape, Black, 2IN X 60FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.