Zoro Homepage

Slotted Expanding Drum, 1x1in, 18000 RPM

  • Mfr # 77717

  • Zoro # G5878415


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Max. RPM
18,000 RPM
Overall Diameter
1 in
Shank Size
1/4 in
Width
1 in
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77717
Zoro #
G5878415
UPC #
00051144777174
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Shank Size
1/4 in
Width
1 in
Diameter
1 in
Connector Size
1/4 in
Overall Width
1 in

Details

Item
Slotted Expanding Drum
Max. RPM
18,000 RPM
For Use With
Evenrun Bands
Material
Rubber Cushion
Product Type
Expander Drum
Expanding Type
Slotted
Compatible Abrasive Type
Spiral Bands
Connector Type
Straight Shank
Maximum Operating Speed
18,000 RPM
Expanding Material
Rubber

Description

Slotted Expanding Drum, Connector Type Straight Shank, Expanding Type Slotted, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.