SMC/Fiberglass Repair Adhesive-3, 08271, 400 mL
- Mfr # 7000119843
- Zoro # G512334393
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Application
Bonding, Fiberglass Repair
Container Type
Cartridge
Container Size
13.526 fl oz
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000119843
- Zoro #
- G512334393
- UPC #
- -
- Country of Origin
- United States
- Application
- Bonding, Fiberglass Repair
- Container Type
- Cartridge
- Color
- Green
Dimensions
- Container Size
- 13.526 fl oz
Description
Bonds backup strips to SMC and FRP traditional fiberglass. Fast work time for larger backup strips and patch applications.Excellent for bonding headlamp buckets. Achieves maximum work strength fast. Automatic mixing with excellent sag resistance. A high performance two component urethane adhesive with excellent sag resistance|Used to bond backup strips to SMC and FRP traditional fiberglass|Used for backside reinforcement repair on a variety of plastic components
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.