Zoro Homepage

Smooth Transition, Tape, 30ft., PK5

  • Mfr # 06800

  • Zoro # G6774210


product price: $1,189.99
/pk 60, $19.83/ea
Free Shipping & Returns

Key Features

Container Type
Roll
Container Size
1/4" x 30 ft.
For Use With
Jamb Masking, Paint Preparation
Appearance
Clear
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06800
Zoro #
G6774210
UPC #
00051131068001
Country of Origin
United States

Dimensions

Container Size
1/4" x 30 ft.
Metric Tape Width
6.35 mm
Metric Tape Length
9.0 m
Imperial Tape Length
30.0 ft
Imperial Tape Width
0.25 in

Details

Item
Smooth Transition Tape
Container Type
Roll
For Use With
Jamb Masking, Paint Preparation
Appearance
Clear
Tape Color
Transparent
Tape Backing Material
Paper
Tape Adhesive
Acrylic

Description

Smooth Transition,Tape,30ft.,PK5, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.