
Sndg Sponge CP000-6P-CC, Extra Fine, 3, PK4
Mfr # CP000-6P-CC
Zoro # G5987480
product price: $53.15
/pk 4, $13.29/eaKey Features
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Series
CP000-6P-CC
Overall Length
3 3/4 in
Sponge Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP000-6P-CC
Zoro #
G5987480
UPC #
00051141321547
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Overall Width
2 5/8 in
Overall Thickness
1 in
Details
Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Series
CP000-6P-CC
Sponge Shape
Rectangle
Features
Rinse and Reuse, Use Wet or Dry
Number of Abrasive Sides
4
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series CP000-6P-CC, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Features Rinse and Reuse, Use Wet or Dry, Sponge Shape Rectangle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.