Shop 3M
See all product information
Create Account
Soft Hand Block
- Mfr # 7000045435
- Zoro # G515439941
product price:Â
$
40.59
/ea
Sold in multiples of 10 for
$405.90
Key Features
Abrasive Type
Coated
Color
Yellow
Overall Length
5 in
Features
Its Soft But Tough Foam Construction Makes it Easy to Grip and to Maintain a Good Feel for the Primed Surface
Sponge Shape
Contour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000045435
- Zoro #
- G515439941
- UPC #
- 00051144054428
- Country of Origin
- United States
- Item
- Hand Sanding Block
- Abrasive Type
- Coated
- Color
- Yellow
- Features
- Its Soft But Tough Foam Construction Makes it Easy to Grip and to Maintain a Good Feel for the Primed Surface
- Sponge Shape
- Contour
- Abrasive Mounting Type
- PSA
- Device Material
- Plastic
- Pad Shape
- Contour
Dimensions
- Overall Length
- 5 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Soft Hand Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.